- Tank-Mounted Strainer
- Suction
- 50 gal/min
- 3" NPT Male Thread
- 2" NPT Female Thread
description
- Flow Ezy tank-mounted strainers and diffusers install through the side wall or tank top and into a standpipe. Either way, they can be removed through the hole in which they are mounted, and access to the tank interior is not necessary. They're made in three styles: for suction straining, return-line straining, or return line diffusion. Diffusers have no wire clothe elements
- their function is to reduce foaming, tank noise, need for baffling plates, and pump cavitation caused by flow disturbance at the pump inlet.
| Flow | 50 gal/min |
| Useable Length | 8 in |
| Strainer Construction | Iron Construction, Metal Support Tube, Epoxy Bonded |
| Strainer Style | Suction |
| Female Thread Size | 2 |
| Mesh | 60 |
| Bypass Valve | w/o Bypass |
| Male Thread Size | 3 |
| Thread Type | NPT |
| Weight | 2.4 LB |

