- Jet Pneumatic Exhaust Muffler
- 3/8" NPT
- 1.340" Diameter
- 3.550" Long
description
- Jet pneumatic exhaust mufflers provide superior exhaust noise control. They use a multi-layered, wire mesh element that is impervious to solvents, and easily removed for cleaning.
features
- Superior noise reduction
- Easily disassembled
- Fail safe prevents excessive back pressure buildup
- Minimal pressure drop
- Rugged plastic construction
| Thread Type | NPT |
| Dia. | 1.34 in |
| Thread Size | 3/8 |
| Length | 3.550 in |
| Weight | 0.5 LB |

