- Jet Pneumatic Exhaust Muffler
- 1" NPT
- 1.900" Diameter
- 5.850" Long
description
- Jet pneumatic exhaust mufflers provide superior exhaust noise control. They use a multi-layered, wire mesh element that is impervious to solvents, and easily removed for cleaning.
features
- Superior noise reduction
- Easily disassembled
- Fail safe prevents excessive back pressure buildup
- Minimal pressure drop
- Rugged plastic construction
| Thread Size | 1 |
| Thread Type | NPT |
| Dia. | 1.9 in |
| Length | 5.850 in |
| Weight | 1.0 LB |

