- Tank-Mounted Strainer
- Suction
- 25 gal/min
- SAE-32 (2 1/2-12) Male Thread
- SAE-20 (1 5/8-12) Female Thread
description
- Flow Ezy tank-mounted strainers and diffusers install through the side wall or tank top and into a standpipe. Either way, they can be removed through the hole in which they are mounted, and access to the tank interior is not necessary. They're made in three styles: for suction straining, return-line straining, or return line diffusion. Diffusers have no wire clothe elements
- their function is to reduce foaming, tank noise, need for baffling plates, and pump cavitation caused by flow disturbance at the pump inlet.
| Useable Length | 8 1/4 in |
| Male Thread Size | SAE-32 |
| Strainer Style | Suction |
| Mesh | 100 |
| Flow | 25 gal/min |
| Female Thread Size | SAE-20 |
| Bypass Valve | w/o Bypass |
| Strainer Construction | Steel Bushing, Metal Tube, Epoxy Bonded |
| Thread Type | SAE |
| Weight | 1.25 LB |

