- 600 V
- 8 Functions/26 Ranges
- Data Hold
- Capacitance
features
- General-purpose autoranger
- Eight functions/26 ranges
- Large digital and analog bargraph display
- Long 1,000 hour battery life
- Auto-off preserves batteries
- Data hold
- Capacitance
- 3,200 count
- AC/DC volts: 600
- Basic accuracy: 0.5%
- AC/DC current: 10 A
- Resistance: 32 MOhm
- Capacitance: 32,000 µF
- Diode test and continuity beeper
includes
- Test leads
- Operators manual
- Holster
compliances
- 0
| Capacitance Max Resolution | 0.01 µF |
| Backlight | No |
| Ohms Accuracy | (2.0% + 3) |
| Voltage Rating | 600 V |
| Battery Size | 9 V |
| AC Volts Accuracy | (2.0% + 4) |
| DC Volts Accuracy | (0.5% +1) |
| Battery Life | 300 h |
| Capacitance Setting | Yes |
| AC Conversion | Averaging |
| Min-Max Mode | Yes |
| Accuracy Resistance Percent | ± (2.0% + 3) |
| AC Amps Maximum Resolution | 100 nA |
| Capacitance Accuracy | (5.0% + 20) |
| DC Amps Accuracy | (2.5% + 4) |
| Capacitance Range | 32 µF - 32 mF |
| Temperature | No |
| PC Interface | No |
| DC Amps Max | 10 A |
| DC Amps Range | 320 µA - 10 A |
| Continuity | Yes |
| DC Volts Max Resolution | 100 µV |
| AC Amps Accuracy | (2.5% + 4) |
| Frequency Measurement | Yes |
| AC Amps Range | 320 µA - 10 A |
| DC Volts Range | 320 mV - 600 V |
| Digital Display | 3,200 Count |
| Diode Test | Yes |
| Weight | 2.8 LB |

