- Model 5173 Pin Tip Plug
- In-Line
- 5 A
- 3000 VDC
- Black
| Voltage | 3000 |
| Accessory Type | In-Line Pin Tip Plug |
| Plating | Nickle Plating |
| Material | Brass |
| Amps | 5 A |
| Color | Black |
| Weight | 0.027 LB |
| EAN or UPC | 95969165051 |
| Voltage | 3000 |
| Accessory Type | In-Line Pin Tip Plug |
| Plating | Nickle Plating |
| Material | Brass |
| Amps | 5 A |
| Color | Black |
| Weight | 0.027 LB |
| EAN or UPC | 95969165051 |