- AC Current Clamp
| Warranty | 1 Year |
| Common Mode Voltage | 60V DC or 30V AC |
| Continuous AC Current Range [Min] | 1 A |
| Nominal Current Range [Min] | 0 A |
| Accuracy (48-65 Hz) | 3% of Reading + 0.4A |
| Continuous AC Current Range [Max] | 400 A |
| Useable Frequency Response [Max] | 5 kHz |
| Highest AC Current | 600A for 5 Seconds |
| Nominal Current Range [Max] | 400 A |
| Output Levels | 1mA/A |
| Maximum Conductor Size | 750MCM or 2X500MCM |
| Useable Frequency Response [Min] | 5 Hz |
| Working Voltage | 660 V |
| Maximum Conductor Diameter | 33 mm |
| Output Cable | Shrouded Banana Plugs |
| Dia. | 1.25 in |
| Weight | 0.01 LB |

