- AC Current Clamp
| Warranty | 1 Year |
| Continuous AC Current Range [Max] | 600 A |
| Common Mode Voltage | 60V DC or 30V AC |
| Working Voltage | 750 V |
| Maximum Conductor Diameter | 50 mm |
| Maximum Conductor Size | 1000MCM |
| Output Levels | 1mA/A |
| Continuous AC Current Range [Min] | 1 A |
| Highest AC Current | 2000A for 5 Seconds |
| Useable Frequency Response [Max] | 10 kHz |
| Useable Frequency Response [Min] | 10 kHz |
| Output Cable | Shrouded Banana Plugs |
| Accuracy (48-65 Hz) | 2% of Reading |
| Nominal Current Range [Max] | 600 A |
| Nominal Current Range [Min] | 0 A |
| Weight | 2.003 LB |

