- Laser Shaft Alignment Tool
- 17 h Total Operation
- Unlimited Measuring Distance
- w/USB Printing Capabilities
features
- Single laser measurement technology means reduced errors from backlash, resulting in better data accuracy
- Intuitive guided user interface quickly and easily completes machine alignments
- Compass measurement mode enables flexible, reliable and repeatable measurements using an activated electronic inclinometer
- Dynamic machine tolerance check provides continuous evaluation of alignment adjustments so you know when your machine is in acceptable range
- Unique extend mode handles gross misalignment by virtually increasing laser detector size
- Data protection ensures your data is there when you need it with auto save and resume capability
| Operating Time | 17 h |
| Printer | No |
| Laser Power | 1 mW |
| Hazardous Usage | None |
| Printer Adapter | United States |
| Battery Size | 7.4 V |
| Laser | AlGainP Semicondutor Laser |
| Resolution | 1 µm |
| Weight | 6.0 LB |

