- Multimeter
- 750 V AC Volt Max
- 1,000 V DC Volt Max
- True-RMS AC Conversion
- Backlit LED
description
- The Amprobe AM-530 True-RMS electrical contractor multimeter is the fully featured multimeter of choice for the professional electrical contractor. Measure and verify presence of voltage in order to connect equipment or to perform repairs, run new wiring, check continuity of electrical connections, identify blown fuses, troubleshoot motors or check transformers. The AM-530 is true-RMS sensing to accurately measure voltage on systems affected by harmonics as well as a built-in flashlight to detect wire colors in the dark, a third hand probe holder and VolTect™ non-contact voltage detection.
features
- Max/min memory
- Relative zero mode
- Built-in flashlight and back lit LCD display with analog bar graph
- Built-in test leads storage and third hand test lead holder
- Auto and manual ranging
- Auto power off
- Low battery warning
- Voltage up to 750 V AC and 1000 V DC, AC/DC current, resistance, frequency, capacitance and temperature
- CAT III 600 V, CAT II 1000 V
- True-RMS
- VolTect™ Non-contact voltage detection
- Audible continuity
- Diode test
- Data hold
| DC Volts Accuracy | (0.08% + 1) |
| Capacitance Range | 0 to 40, 400nF/4, 40, 400, 4000uF |
| Digital Display | 4,000 Count |
| Series | AM Series |
| Temperature | -40 to 1832 °F (-40 to 1000 °C) |
| Warranty | 1 Year |
| Backlight | Yes |
| Min-Max Mode | Yes |
| Ohms Range [Max] | 40 Ohm |
| Frequency Range | 0.083 to 8333.3 Hz |
| AC Conversion | True-RMS |
| DC Amps Max | 10 A |
| Weight | 1.68 LB |
| EAN or UPC | 95969600392 |

