- Multimeter
- 400.0 mA Max AC/DC Amps
- 1,000 V Max AC/DC Volts
- 600 mV to 1000 VAC Volt Range
- 600 mV to 1000 V DC Volt Range
description
- Fluke 3000 FC General Maintenance System Kit lets you work on electrical panels faster, safer, easier. Connect the remote modules, view readings from a distance.
features
- The Fluke 3000 FC Series Wireless Multimeter with the Fluke Connect™ app has all the essentials for convenient test and measurement troubleshooting:
- AC and DC voltage measurements to 1,000 V
- AC and DC current with 0.01 mA resolution
- Continuity, resistance, diode test, capacitance and frequency measurements
- MIN/MAX recording
- CAT III 1,000 V, Cat IV 600 V
- IP54
- The Fluke v3000 FC Wireless AC Voltage Module offers:
- Measurements up to 1,000 V True-RMS AC
- A logging function for recording and saving up to 65,000 readings
- The Fluke v3001 FC Wireless DC Voltage Module lets you:
- Measure up to 1,000 V DC
- Use the logging function for recording and saving up to 65,000 readings
- The Fluke a3001 FC Wireless iFlex® AC Current Module allows you to measure around awkward sized conductors or get into tight spaces and makes wire access easier:
- Measure up to 2,500 A AC
- Use as a standalone meter or as part of the system
- Logging function for recording and saving up to 65,000 readings
- Inrush function
includes
- 3000 FC Series Wireless Multimeter with the Fluke Connect™ app
- v3000 FC Wireless AC Voltage Module
- v3001 FC Wireless DC Voltage Module
- a3001 FC Wireless iFlex® AC Current Module
| Frequency Accuracy | 0.5% + 3 |
| Basic Accuracy | 0.1% +1 |
| AC Volts Range | 600 mV to 1000 V |
| AC/DC Volts [Max] | 1,000 |
| DC Amps Max | 400 mA |
| Frequency Bandwidth | 99.9 Hz - 999.9 Hz |
| Dimensions | 1.87 in x 3.68 in x 8.14 in |
| AC Conversion | True-RMS |
| DC Volts Range | 600 mV to 1000 V |
| AC Volts Accuracy | (2.0% + 3) |
| DC Volts Accuracy | (0.05% + 3) |
| Power Required | AA Battery |
| Battery Size | AA Alkaline |
| AC Volts Max Resolution | 1000 V |
| AC Amps Accuracy | (1.5% + 3) |
| Weight | 0.0 KG |
| EAN or UPC | 95969724562 |

