- Wireless Multimeter
- 400.0 mA Max AC/DC Amps
- 1,000 V Max AC/DC Volts
- 600 mV to 1000 VAC Volt Range
- 600 mV to 1000 V DC Volt Range
features
- AC and DC current with 0.01 mA resolution
- AC and DC voltage measurements to 1,000 V
- CAT III 1,000 V, Cat IV 600 V
- IP54
- Measures AC, DC and AC+DC voltage, AC and DC current, plus temperature
- Has all the essentials for convenient test and measurement troubleshooting with the Fluke Connect™ app
- Read the primary measurement on the main display and up to three modules at any one time
- Mix and match modules to suit your unique measurement needs
- Choose a standard clamp or flexible clamp to measure AC current
- MIN/MAX recording
- Modules are available separately or as part of Fluke Connect kits
- Continuity, resistance, diode test, capacitance and frequency measurements
| DC Volts Range | 600 mV to 1000 V |
| AC Conversion | True-RMS |
| Battery Size | AA Alkaline |
| Dimensions | 1.87 in x 3.68 in x 8.14 in |
| DC Amps Max | 400 mA |
| Frequency Accuracy | 0.5% + 3 |
| AC/DC Volts [Max] | 1,000 |
| Power Required | AA Battery |
| AC Volts Max Resolution | 1000 V |
| AC Volts Accuracy | (2.0% + 3) |
| AC Volts Range | 600 mV to 1000 V |
| Basic Accuracy | 0.1% +1 |
| AC Amps Accuracy | (1.5% + 3) |
| Frequency Bandwidth | 99.9 Hz - 999.9 Hz |
| DC Volts Accuracy | (0.05% + 3) |
| Weight | 1.77 LB |
| EAN or UPC | 95969692052 |

