- 3563 FC Vibration Sensor Expansion Kit
- 10Hz to 1,000 Hz
- Litium Battery
- 3 Years Typical Battery Life
- 2,000 m Operating Altidude
features
- Wireless, compact sensors for a scalable remote monitoring solution
- Alarms based on user defined or Fluke Overall Vibration Severity (FOVS) scale thresholds
- Capture rate: one data point every 90 seconds
- Visualize data with software trending and graphing
- Remotely view real time and historical triaxial vibration, surface temperature data
- Choose from one- or three-year software licenses (where applicable)
- Battery life: three years (varies by usage)
- Bluetooth type: Low Energy 4.1
- IP 67 Rating
includes
- (4) Fluke 3561 FC vibration sensors
- (1) Fluke 3502 FC gateway
- Three-year subscription to Fluke Connect app (available via free download)
| Battery Life | 3 Years Typical |
| Battery Type | Lithium |
| Frequency Range | 10 Hz to 1,000 Hz |
| Operating Temperature Range | -30 °C to 80 °C (-20 °F to 176 °F) |
| Operating Altitude | 2,000 m |
| Weight | 0.68 LB |
| EAN or UPC | 95969876841 |

