- AC Current Clamp Module
- .5 A - 400 A Amp Range
features
- Fully functional True-RMS current clamp meter that wirelessly relays measurements to smart phones, tablets and other Fluke Connect™ enabled master units (Fluke 3000 FC DMM, Fluke Ti200/300/400 infrared camera, PC via optional pc3000 FC adapter, Fluke Connect Mobile app)
- Has all the essentials for convenient test and measurement troubleshooting, including True-RMS AC clamp meter, measures up to 400 A AC, use as a standalone meter or as part of the system, logging function for recording and saving up to 65,000 readings and inrush function
| Power | (2) Alkaline AA batteries |
| Battery Life | 400 h |
| AC Volts Accuracy | 2% + 5 digits |
| PC Interface | Yes |
| Analog Display | N/A |
| AC Amps Maximum Resolution | .1 A |
| AC Amps Range | .5 A - 400 A |
| Frequency Measurement | 50/60 Hz |
| AC Conversion | True-RMS |
| Backlight | Yes |
| Battery Size | 2 AA |
| Weight | 1.05 LB |
| EAN or UPC | 95969692045 |

