- AC Current Module
- .5 A to 2500 A AC Amp Range
features
- Fully functional True-RMS current meter that wirelessly relays measurements to smart phones, tablets and other Fluke Connect™ enabled master units (Fluke 3000 FC DMM, Fluke Ti200/300/400 thermal camera, PC via optional pc3000 FC adapter, Fluke Connect™ mobile app)
- Allows you to measure around awkward sized conductors or get into tight spaces and makes wire access easier, measure up to 2500 A AC, use as a standalone meter or as part of the system, logging function for recording and saving up to 65,000 readings, inrush function and magnetic hanging strap
| AC Amps Maximum Resolution | .1 A |
| AC/DC Volts [Max] | 600 |
| Battery Size | 2 AA |
| AC Amps Accuracy | 3% + 5 digits |
| Backlight | Yes |
| AC Conversion | True-RMS |
| AC Volts Accuracy | N/A |
| AC Amps Range | .5 A to 2500 A AC |
| PC Interface | Yes |
| Power | (2) Alkaline AA batteries |
| Analog Display | N/A |
| Battery Life | 400 h |
| Temperature | -10 °C to + 50 °C |
| Weight | 1.45 LB |
| EAN or UPC | 95969723565 |

