- Temperature Module
- -200 °C to 1372 °C Temerature Range
- ±0.5% +0.5 °C Accuracy
features
- Wirelessly relays measurements to other Fluke Connect™ enabled master units (Fluke 3000 FC DMM, Fluke Ti200/300/400 infrared camera, PC via optional pc3000 FC adapter, Fluke Connect™ mobile app)
- Use it as a standalone meter or as part of the system and it has a logging function for recording and saving up to 65,000 readings
| Resolution | 0.1 °C |
| Depth | 1.400 in |
| Power | (2) Alkaline AA batteries |
| Power Required | AA Battery |
| Accuracy | ±0.5% +0.5 °C |
| Length | 6 1/2 in |
| Temperature Range °C | -200 °C to 1372 °C |
| Warranty | 1 Year |
| Weight | 1.1 LB |
| EAN or UPC | 95969692021 |

