- Ti Series Infrared Camera
- Operating Temp Range 14 ° to 122 °F
- Distance Range 15 cm
- Field of View 34 °H x 24 °V
includes
- Thermal imager with standard infrared lens
- AC power supply and battery pack charger (including universal AC adapters)
- Two, rugged lithium ion smart battery packs
- USB cable
- HDMI video cable
- 4 GB micro SD card
- Rugged, hard carrying case
- Soft transport bag
- Adjustable hand strap
- Fluke Connect® SmartView® desktop software and users manual (free download)
| Dimensions | 10.9 in x 4.8 in x 6.5 in |
| Display | 3 1/2" digital LCD |
| Temperature Measurement | -20 °C to 650 °C (-4 °F to 1,202 °F) |
| IFOV (Spatial Resolution) | 0.93 mRad |
| Thermal Sensitivity | ≤ 0.075 °C @ 30 °C target temp. (75 mK) |
| Warranty | 2 Years |
| Field of View | 34 °H x 24 °V |
| Distance Range | 15 cm |
| Accuracy | ±2% of reading or ±2 °C, whichever is greater |
| Weight | 8.18 LB |
| EAN or UPC | 95969909440 |

