- TiX Series Infrared Camera
- Operating Temp Range 14 ° to 122 °F
- Distance Range 15 cm
- Field of View 34 °H x 24 °V
| Field of View | 34 °H x 24 °V |
| Distance Range | 15 cm |
| Warranty | 2 Years |
| IFOV (Spatial Resolution) | 0.93 mRad |
| Display | 5.7 in LCD Touchscreen |
| Operating Temperature Range | 14 °F to 122 °F |
| Thermal Sensitivity | ≤ 0.05 °C @ 30 °C target temp. (50 mK) |
| Temperature Measurement | -20 °C to 1,000 °C (-4 °F to 1,832 °F) |
| Accuracy | ±2% of reading or ±2 °C, whichever is greater |
| Dimensions | 10.8 in x 6.3 in x 3.8 in |
| Weight | 5.82 LB |
| EAN or UPC | 95969835220 |

