- IR Thermometer
- -10 °C to 250 °C Temerature Range
- ±2% of reading or ±2 °C, whichever is greater Accuracy
- w/Soft Case and Non Rechargeable Batteries
features
- SmartView® reporting software optimizes the image blending and palette and quickly creates professional reports
- Visual image and infrared heat map blending identify the exact location of the potential issue by blending the visual image with the heat map overlay at 0%, 25%, 50%, 75% and 100% infrared with one button
- NEAR and FAR mode aligns the visual and thermal lenses to correctly identify the location of the issue
- Center measurement box – See the exact area of temperature measurement right on the screen
- Temperature alarms and automated monitoring features identify intermittent problems by monitoring equipment over time or get alerts when a temperature is outside the expected range
- Hot and cold markers – Instantly identify hottest and coldest spots within the field of view
- Save in .bmp or .is2 format – Choose .bmp when all you want is the image, or use .is2 format that can be edited in SmartView® software
- Pocket-size design is handy when you need it
- easily fits in your tool bag or pocket
- Intuitive interface – Get to work as soon as you take it out of the box
- Hard or soft case – Protect your visual IR thermometer with a soft case (VT04A) or hard case (VT04)
- Battery choices – Choose your preferred way of powering your visual IR thermometer: 4 AA batteries (VT04A) or a rechargeable Li-ion battery (VT04)
includes
- Soft case
- (4) AA batteries
| Temperature Measurement | -10 °C to +250 °C (14 °F to 482 °F) |
| Accuracy | ±2% of reading or ±2 °C, whichever is greater |
| Battery Type | (4) AA Alkaline |
| Warranty | 2 Years |
| Weight | 1.64 LB |
| EAN or UPC | 95969725620 |

