- 600 V
- True-rms
- Backlight
description
- The Fluke 117 has the features and functions professional electricians need to get their job done. The Fluke 117 is the ideal meter for demanding settings like commercial buildings, hospitals, and schools. The compact design makes it easy to hold and use one-handed. Integrated VoltAlert™ technology prevents false readings due to "ghost voltage" and helps accurately diagnose problems. Rely on the Fluke 117 to make your everyday measurements – up to 600 VAC or VDC, 40 mega ohms, diode test and exceptionally fast continuity.
features
- True-RMS for accurate measurements on nonlinear loads
- Large display and white LED back light to work in poorly lit areas more effectively
- Compact ergonomic design for one-handed operation
- Min/max/average to record signal fluctuations
- Resistance and continuity
- CAT III 600 V rated
- UL® and CSA approved
| Voltage Rating | 600 V |
| Diode Test | Yes |
| Capacitance Setting | Yes |
| AC Conversion | True-RMS |
| Min-Max Mode | No |
| Series | 117 |
| AutoVolt/LoZ | Yes |
| Frequency Measurement | Yes |
| VoltAlert | Yes |
| AC Amps Range | 3 A - 10 A |
| Ohms Accuracy | (0.9% + 1) |
| DC Volts Accuracy | (0.7% + 2) |
| PC Interface | No |
| AC Amps Accuracy | (1.5% + 3) |
| Temperature | No |
| DC Amps Accuracy | (1.0% + 3) |
| Frequency Bandwidth | .1Hz to 50kHz |
| Capacitance Range | 1nF to 9,999 µF |
| AC Volts Accuracy | (1.0% + 3) |
| Backlight | Yes |
| Weight | 4.62 LB |
| EAN or UPC | 95969324205 |

