- 50 to 1000 Volt Insulation Test
- 0.01 MegaOhm to 2 GigaOhm Insulation Test
- Insulation Multimeter
description
- The Fluke 1587 FC Insulation Meter combines a digital insulation tester with a full featured, True-RMS digital multimeter in a single, compact, hand-held unit, which provides maximum versatility for both troubleshooting and preventative maintenance. Whether you work on motors, generators, cables or switchgear, the easy-to-use Fluke 1587 Insulation Multimeters are ideally suited to help you with your tasks.
features
- Insulation resistance testing/megaohm meter at 50 VDC, 100 VDC, 250 VDC, 500 VDC and 1,000 VDC
- Includes Fluke Connect™ wireless interface to transfer and log measurements to smart phones, tablets and PCs, plus data logging
- Large display with backlight
- Live circuit detection prevents insulation test if voltage > 30 V is detected
- Auto discharge of capacitive voltage
- AC/DC voltage, DC milliVolts, AC/DC milliamps, continuity
- Capacitance, diode test, temperature, Min/Max, frequency (Hz)
- Auto power off to save battery power
- Accessories included: remote probe, test leads and probes, alligator clips
- Filter for motor drive measurements
- K-type thermocouple
- Accepts optional Fluke TPAK™ magnetic hanging system
- Rugged, utility hard case allows you to bring everything you need for the job
- Three-year warranty
| Minimum Test Current | 400 mA |
| Frequency [Max] | 100.0 kHz |
| Capacitance Setting | Yes |
| Diode Test | Yes |
| Maximum Resolution per Test Voltage | 0.1 MOhm |
| Maximum Resistance per Test Voltage | 2 GOhm |
| Test Voltage | 50 V, 100 V, 250 V, 500 V, 1,000 V |
| Temperature Range °F | -4 °F to 131 °F |
| Accuracy per Test Voltage | 50V - ±3% + 5, 100V - ±3% + 5, 250V - ±1.5% + 5, 500V - ±1.5% + 5, 1000V - ±1.5% + 5 |
| Temperature Range °C | -20 °C to 55 °C |
| Insulation | 0.01 MOhm to 2 GOhm |
| Weight | 2.52 LB |
| EAN or UPC | 95969796620 |

