- 90-1000 Volts AC
- Flat Tip Detector Style
- IP 40 Rating
features
- Voltbeat™ technology and continuous self-test – so you always know it's working
- Upon detection, tip glows and beeper sounds
- CAT IV 1,000 V for added protection
- Two-year warranty
- Batteries included
- On/off button
- Audible/silent
| Power Supply | Battery Powered |
| Voltage Sensing Range | 90 V AC to 1000 V AC |
| Detector Tip Style | Flat Tip |
| Battery Size | 2 AAA |
| Operating Temperature Range | -10 °C to 50 °C (14 °F to 122 °F) |
| IP Rating | IP 40 |
| Sleep Mode | No |
| Automatic Selection | No |
| Continuity & Beeper | No |
| Weight | 0.468 LB |
| EAN or UPC | 95969290784 |

