- Thermal Image Multimeter
- 1,000 AC/DC Volts
- 100 kHz Frequency
- 80 x 60 Infrared Resolution
- 36° Wide x 27° High Field of View
features
- Full featured multimeter with built-in thermal imager
- 15 measurement functions including: AC voltage with low-pass filter, DC voltage, resistance, continuity, capacitance, diode test, min/max/avg, AC current (with iFlex), frequency
- Thermal imaging reveals many electrical issues quickly and safely, eliminating the need for time-consuming testing and validation
- Two-in-one tool is designed to increase productivity – no need to go back to the truck or office to retrieve a shared camera or wait for the thermographer – do more in less time
- iFlex expands your measurement capabilities – get into tight, hard-to-reach spaces for current measurement (up to 2,500 A AC)
- Save measurements and images while communicating wirelessly with a smart phone up to 20 ft (6.1 m) away (no obstructions)
- Image resolution – 80 x 60
- 3.5" (8.89 cm) color LCD screen
- Rechargeable lithium-ion battery allows for a full work day (10+ hours) under normal conditions
- Assembled in the USA
- Three-year standard warranty
- Auto power off to save battery power
- CAT III 1,000 V, CAT IV 600 V measurement category
- Designed for durability, built to withstand a 3 m (9.8 ft) drop, double insulated with raised rubber holster for increased protection
| Battery Size | Rechargeable Lithium Ion |
| Continuity | Yes |
| Sleep Mode | Yes |
| Store/Recall Memory | Yes |
| Dimensions | 8.5 in x 3.7 in x 2.25 in |
| Peak Min-Max | Yes |
| Temperature | -10° C to 200° C |
| Warranty | 3 Years |
| Diode Test | Yes |
| Min-Max Mode | Yes |
| VoltAlert | Yes |
| Reading Hold | Yes |
| Resolution | 80 x 60 |
| Capacitance Max Resolution | 9,999 µF |
| Basic Accuracy | 0.09% |
| Digital Display | Yes |
| Ambient Temperature Range [Min] | -10 °C |
| Ambient Temperature Range [Max] | 50 °C |
| AC/DC Volts [Max] | 1,000 |
| Battery Life | >10 Hours Typical |
| Frequency | 100.0 kHz |
| Frequency Bandwidth | 1% 45 Hz to 65 Hz, Full Time Low Pass Filter |
| Weight | 3.15 LB |

