- 700 A
- True-RMS AC Clamp Meter Measures Ac Amps and Frequency
| Warranty | 1 Year |
| DC Volts Accuracy | N/A |
| Dual Display | N/A |
| Relative Mode | N/A |
| Capacitance Range | N/A |
| AC Amps Range | 10 mA - 700 A |
| Frequency Accuracy | 0.2%+ 3 |
| Frequency Bandwidth | N/A |
| Battery Size | 9 V |
| Analog Display | 41 Seg Bargraph |
| Peak Min-Max | N/A |
| Min-Max Mode | No |
| AC Amps Maximum Resolution | 10 Ma |
| High Resolution Mode | N/A |
| AC Volts Range | N/A |
| Rating | CAT III 600V |
| Reading Hold | Manual |
| Range Control | Auto |
| Fused Amps Inputs | N/A |
| AC Volts Accuracy | N/A |
| Ohms Accuracy | N/A |
| DC Volts Range | N/A |
| Low Ohms | N/A |
| Standard | Iec-1010 |
| Backlight | N/A |
| Frequency Measurement | No |
| Smoothing | N/A |
| Input Alert | N/A |
| Decibels | N/A |
| Lead Compensation | N/A |
| AC Conversion | True-RMS |
| V-Check | N/A |
| Digital Display | 10 Count |
| Diode Test | N/A |
| AC Amps Accuracy | (2.0% + 2) |
| Frequency Range | 0.1 Hz to 10 kHz |
| Continuity | N/A |
| Capacitance Max Resolution | N/A |
| Frequency [Max] | 10 kHz |
| Continuity Capture | N/A |
| Capacitance Setting | No |
| Battery Life | 80 h |
| DC Volts Max Resolution | N/A |
| DC Amps Range | N/A |
| Temperature | No |
| Logic Level Detect | N/A |
| AC Amps Bandwidth | N/A |
| DC Amps Max | N/A |
| DC Amps Accuracy | N/A |
| PC Interface | No |
| Capacitance Accuracy | N/A |
| Sleep Mode | N/A |
| Store/Recall Memory | N/A |
| Duty Cycle | N/A |
| Weight | 2.0 LB |

