- 600 Volts
features
- Measures AC and DC current and volts with true-rms sensing and MAX Hold for measuring inrush current or maximum load on a circuit. Tapered jaws and slim profile for cables in tight places. Jaws accept one 750 MCM 1.2" (3 mm) cable or two 500 MCM 0.98" (2.
- Compliances UL3111 approved
- cUL3111 approved
- VDE EN6010 listed
| Continuity | w/Audio |
| Diode Test | N/A |
| AC Volts Bandwidth | 45 Hz - 400 Hz |
| Capacitance Setting | No |
| Analog Display | N/A |
| Peak Min-Max | N/A |
| Reading Hold | Manual |
| DC Volts Accuracy | (1.0% + 3) |
| Capacitance Range | N/A |
| PC Interface | No |
| Capacitance Accuracy | N/A |
| Battery Life | 60 h |
| Warranty | 1 Year |
| AC Amps Range | .1 A - 600 A |
| DC Amps Max | 1000 A |
| Store/Recall Memory | N/A |
| AC Volts Max Resolution | 0.1 V |
| Decibels | N/A |
| AC Conversion | True-RMS |
| Digital Display | 2,000 Count |
| DC Volts Max Resolution | .1 V |
| Temperature | No |
| AC Amps Bandwidth | 45 Hz - 400 Hz |
| DC Volts Range | .1V - 600 V |
| Range Control | Manual |
| DC Amps Range | .1A - 1000 A |
| Smoothing | N/A |
| Rating | CAT III 600V |
| AC Volts Accuracy | (1.5% + 3) |
| Sleep Mode | N/A |
| Frequency Measurement | No |
| DC Amps Accuracy | (1.9% + 4) |
| V-Check | N/A |
| Standard | Iec-1010 |
| AC Volts Range | 0.1V to 600 V |
| Relative Mode | N/A |
| Min-Max Mode | No |
| AC Amps Maximum Resolution | .1 A |
| Ohms Accuracy | (1.2% + 5) |
| Voltage Rating | 600 V |
| Ohms Range [Min] | 0.1 Ohm |
| Battery Size | 9 V |
| Frequency [Max] | N/A |
| Fused Amps Inputs | N/A |
| AC Amps Accuracy | (2.0% + 3) |
| Continuity Capture | N/A |
| Ohms Range [Max] | 200 Ohm |
| Backlight | N/A |
| Capacitance Max Resolution | N/A |
| Weight | 2.0 LB |

