- AC/DC Clamp Meter
- 600 Amps AC/DC
- 1000 Volts AC/DC
- 6000 Ohms
features
- Fluke Connect (FC) models, connect your meter to your smart phone with Fluke Connect measurements
- iFlex flexible current probe expands the measurement range to 2,500 A AC
- True-RMS AC voltage and current for accurate measurements on non-linear signals
- MIN, MAX, AVG and inrush recording to capture variations automatically
- Integrated low pass filter and state-of-the-art signal processing allows for use in noisy electrical environments while providing stable readings
- Proprietary inrush measurement technology to filter out noise and capture motor starting current exactly as the circuit protection sees it
- Ergonomic design fits in your hand and can be used while wearing protective equipment
- Large, easy-to-read backlight display automatically sets the correct measurement range so you do not need to change the switch positions while taking a measurement
- Conforms to EN/IEC 61010-1:2001
- 1000 V CAT III, 600 V CAT IV
- Three-year warranty
- Includes soft carrying case
options
- iFlex™ flexible current probe compatible. Max. AC Amps with iFlex™ is 2,500 amps.
| DC Amps Max | 600.0 A |
| Warranty | 3 Year |
| AC Amps Range | 600 Amps |
| DC Volts Accuracy | 1% ±5 Digits |
| Ohms Range [Max] | 6,000.0 Ohm |
| Frequency Measurement | No |
| AC Amps Accuracy | 3% ±5 Counts |
| Accuracy | 2.5% ±5 Digits |
| Temperature | -10° C to 50° C |
| Ohms Accuracy | 1% ±5 Digits |
| DC Amps Accuracy | 2% ±5 Digits |
| Ohms Max | 6000 |
| Power | Battery |
| Digital Display | No |
| Capacitance Range | 1000 µF |
| Battery Size | 2 AA |
| DC Accuracy | 1% ±5 Digits |
| Weight | 2.09 LB |
| EAN or UPC | 95969798532 |

