- True-rms
- Measures power harmonics, and captures voltage sags, transients and inrush current
description
- The Fluke 43B Power Quality Analyzer performs the measurements you need to maintain power systems, troubleshoot power problems and diagnose equipment failures.
includes
- Hard case
- Test leads
- Industrial test clips
- Large jaw alligator clips
- Flat-tipped Slim-Reach™ test probes
- Four mm Slim-Reach™ test probes
- 500 A AC current clamp
- Optically isolated RS232 interface adapter
- Rechargeable Ni-Cd battery pack (installed)
- Line voltage adapter/battery charger
- FlukeView™ power quality analyzer software for Windows® and users manual on CD-ROM
- Shielded banana-to-BNC adapter
- Operators manual
| AC Conversion | True-RMS |
| Voltage Accuracy | ± (1.0% + 10) |
| Voltage Rating | 500 V, 1250 V, 5 V, 50 V |
| Rating | CAT III 600V |
| Frequency Range | 10 Hz to 15 kHz |
| PC Interface | Yes |
| Current Accuracy | ±(1.0% + 10) |
| Weight | 9.0 LB |

