- Dual Display, True-RMS Bench Multimeter With Battery Pack and IEEE Interface
| Input Alert | N/A |
| Capacitance Setting | No |
| Peak Min-Max | N/A |
| Sleep Mode | N/A |
| Smoothing | N/A |
| PC Interface | No |
| Digital Display | Yes |
| AC Amps Range | 100 nA - 10 A |
| Temperature | No |
| DC Amps Accuracy | (0.05% + 2) |
| AC Conversion | True-RMS |
| AC Volts Max Resolution | 10 µV |
| AC Amps Accuracy | (0.5% + 100) |
| Capacitance Accuracy | N/A |
| Capacitance Range | N/A |
| Dual Display | Yes |
| V-Check | N/A |
| Continuity | w/Audio |
| Continuity Capture | N/A |
| Warranty | 1 Year |
| Duty Cycle | N/A |
| DC Amps Max | 10 A |
| Ohms Range [Min] | 1 m Ohm |
| DC Volts Max Resolution | 1 µV |
| Min-Max Mode | No |
| Frequency Accuracy | 0.05% + 1 |
| Logic Level Detect | N/A |
| Battery Size | Ni-Cad |
| DC Amps Range | 1 UA - 10 A |
| Reading Hold | Yes |
| Low Ohms | N/A |
| Frequency [Max] | 1 mHz |
| Standard | UL Listed |
| Range Control | Auto / Manual |
| Frequency Range | 10 MHz to 1 MHz |
| Lead Compensation | N/A |
| AC Amps Maximum Resolution | 100 nA |
| Ohms Range [Max] | 300 Ohm |
| Frequency Bandwidth | 5 Hz - 1 MHz |
| AC Volts Range | 10 UV to 750 V |
| Fused Amps Inputs | Ma/10 A |
| DC Volts Accuracy | (0.025% + 2) |
| Analog Display | N/A |
| AC Volts Accuracy | (0.2% + 10) |
| DC Volts Range | 1 µV - 1000 V |
| Capacitance Max Resolution | N/A |
| Ohms Accuracy | (0.05% +2) |
| Relative Mode | Yes |
| AC Volts Bandwidth | 20 Hz - 100 KHz |
| Store/Recall Memory | N/A |
| Frequency Measurement | No |
| High Resolution Mode | N/A |
| Backlight | N/A |
| Decibels | Yes |
| Battery Life | 8 h |
| AC Amps Bandwidth | 20 Hz - 20 KHz |
| Diode Test | Voltage Drop |
| Weight | 10.0 LB |

