- 30:1 Distance-to-Spot Ratio
- -40 °C to 650 °C Temperature Range
- <500 ms Response Time
features
- Easily access advanced features with the soft key buttons and dot matrix display
- Measure smaller objects from further away, with a distance-to-spot ratio of 50:1 (568) or 30:1 (566)
- Compatibility, with all standard mini connector Type-K thermocouples, allows you to preserve your thermocouple investments
- Confidently measure a wide variety of surfaces, with the adjustable emissivity feature, including a built-in material table
- Capture multiple points of data (up to 99 with the 568, and 20 with the 566), for downloading and recalling later
- Easily adapt to lighting conditions with two levels of backlight
- Audible and visual alarms instantly alert you to measurements outside of your set limits
- Quickly identify problems with the MIN, MAX, AVG and DIF functions
- Make contact thermometer measurements right away with the included Type-K thermocouple bead probe
- Confidently troubleshoot equipment with 1% measurement accuracy
- Versatile interface with six languages from which to choose
includes
- Thermocouple K bead probe
- Durable hard case
- Two AA batteries
- Getting Started guide in six languages
- User’s Manual on CD in six languages (English, Spanish, French, German, Portuguese, and Simplified Chinese)
- Two-year warranty
| Warranty | 2 Years |
| Response Time | <500 ms |
| Temperature Range °C | -40 °C to 650 °C |
| Alarm Ability | HI/LO |
| Distance to Spot Ratio | 30:1 |
| Resolution | 0.1 °C / 0.1 °F |
| Power | (2) Alkaline AA batteries |
| Temperature Range °F | -40 °F to 1202 °F |
| Emissivity | Adjustable |
| Laser | Single Point |
| Accuracy | ±1.00% |
| Weight | 2.186 LB |
| EAN or UPC | 95969400367 |

