- Series III Handheld Multimeter for Electronic Applications
- With Advanced Measurement Capability and High Performance Features
features
- Autorange mode changed to manual by touching range button
- Fused current inputs
- Display counts 3200
- AC/DC current max.
- 10 A continuous
- Diode test
- Continuity beeper
- Analog bar graph
- Basic accuracy DCV 0.3%
- Removable holster with Flex-Stand™
compliances
- 0
| Digital Display | 3,200 Count |
| Reading Hold | Auto Touch Hold |
| AC Volts Range | 1. MV - 600 V |
| Ohms Range [Min] | 0.1 Ohm |
| DC Volts Max Resolution | .1 mV |
| AC Volts Bandwidth | 45 Hz - 1 KHz |
| DC Amps Max | 10 A |
| Battery Life | 2000 h |
| Continuity Capture | N/A |
| Backlight | N/A |
| Resolution | 0.1 Ohms-cm |
| Frequency Measurement | No |
| Decibels | N/A |
| Range Control | Auto / Manual |
| Fused Amps Inputs | Ma/10 A |
| Relative Mode | N/A |
| Ohms Accuracy | (0.5% + 1) |
| Capacitance Max Resolution | N/A |
| Warranty | Lifetime |
| Min-Max Mode | No |
| AC Amps Range | 10 µa - 10 A |
| Store/Recall Memory | N/A |
| AC Volts Accuracy | (2.0% + 2) |
| AC Volts Max Resolution | 1 mV |
| Frequency [Max] | N/A |
| Smoothing | N/A |
| Capacitance Setting | No |
| AC Amps Maximum Resolution | 10 µa |
| Capacitance Range | N/A |
| PC Interface | No |
| V-Check | N/A |
| Battery Size | 9 V |
| Peak Min-Max | N/A |
| AC Amps Bandwidth | 45 Hz - 1 KHz |
| Diode Test | Voltage Drop |
| Temperature | No |
| AC Amps Accuracy | (2.5% + 2) |
| Analog Display | 31 Seg Bargraph |
| DC Amps Range | 10 µa - 10 A |
| DC Volts Accuracy | (0.3% + 1) |
| DC Volts Range | .1 mV - 600 V |
| AC Conversion | Averaging |
| Sleep Mode | 60 Min |
| Standard | Iec-1010 |
| Continuity | w/Audio |
| Voltage Rating | 600 V |
| Ohms Range [Max] | 32 Ohm |
| Capacitance Accuracy | N/A |
| DC Amps Accuracy | (1.5% + 2) |
| Weight | 2.574 LB |

