- 1,000 V AC/DC
- 1 A
- True-RMS
description
- LCD display with larger digits and an excellent viewing angle. Backlit display with on/off controls. Automatic Touch Hold® captures stable nonzero readings. Min/Max records minimum, maximum and average readings. Improved EMI shielding provides stable reading near electrically noisy devices.
features
- 24 V loop power supply
- 0 to 100% mA span check buttons to toggle between 4 and 20 mA
- 1,200 ohm drive capability on mA source
- HART mode setting with loop power (adds 250 ohm resistor)
- DMM and loop calibrator in one tool
- Precision 1,000 V, 440 mA digital multimeter
- 20 mA DC current source/loop calibrator/simulator
- Diode test and continuity beeper
- Min/Max records minimum, maximum and average readings
- Automatic Touch Hold® captures stable nonzero readings
- 1,000 V overload protection
- Frequency measurement to 20 kHz
- Meets IEC 61010-1 standards for CAT III 1,000 V and CAT IV 600 V
| AC/DC Volts [Max] | 1,000 |
| Frequency [Max] | 20.0 kHz |
| Diode Test | Yes |
| Warranty | 3 Years |
| Continuity | Yes |
| AC Conversion | True-RMS |
| Battery Size | 4 AA |
| Backlight | Yes |
| Dimensions | 50 mm x 100 mm x 203 mm |
| AC Amps Accuracy | 0.7% + 2 |
| Battery Life | 140 h (measurement), 10 h (sourcing 12 mA) |
| Frequency Accuracy | 0.005% + 1 |
| Weight | 0.451 LB |
| EAN or UPC | 95969112192 |

