- Stroboscope
- 30 to 300,000 flashes per minute
- -0.02% (±1 digit) Accuracy
- Multi-Line LCD
applications
- Belt driven machines – HVAC fans, pumps
- Roller bearings, shafts, gear teeth or other machine components
- Clutches and cogwheels
- Foundations – resonance vibrations
- Cable or piping wear or damage
- Mixing and dosage processes
features
- High intensity seven LED array – 4,800 Lux @ 6,000 fpm/30 cm
- High efficiency LED solid-state light source with uniform flash characteristics allows for higher flash rates – 30 to 300,000 fpm (flashes per minute)
- Digital pulse width modulation for exceptionally sharp images at high speeds
- Rugged, durable design utilizes solid-state LEDs with no filaments, gases, hollow cavities or glass – 1 meter drop
- Quartz-accuracy control system provides high accuracy – 0.02% (+/- 1 digit)
- Multi-line LCD display
- Check the rotating speed of machinery without physical contact or need for reflective tape
- Advance or retard flash timing for viewing gear teeth, cutting surfaces, repeats or drifting equipment
- Simple push button operation with 2x and ÷2 buttons for easy adjustment
| Range Flashes per Minute | 30 to 300,000 flashes per minute |
| Height | 2 1/4 in |
| Programmable Memory | N/A |
| Accuracy | -0.02% (±1 digit) |
| Display | Multi-Line LCD |
| Length | 7 1/2 in |
| Width | 2.400 in |
| Weight | 1.55 LB |
| EAN or UPC | 95969767705 |

