- 1000 AC/DC Voltage Range
- True-rms Measurements
- Analog/Digital Multimeter w/Silicone Test Leads and Alligator Clips
includes
- 87V industrial multimeter
- Heavy-duty test leads
- Alligator clips and test probes
- Hanging strap
- Soft carrying case
| Frequency [Max] | 200.0 kHz |
| Input Alert | Yes |
| AC Amps Bandwidth | 45 Hz - 2 KHz |
| Frequency Accuracy | 0.005% + 1 |
| Capacitance Max Resolution | 10 PF |
| Decibels | N/A |
| Dual Display | N/A |
| Backlight | Yes |
| AC Volts Range | 0.1 MV to 1000 V |
| Duty Cycle | Yes |
| Logic Level Detect | N/A |
| Frequency Measurement | Yes |
| Standard | Iec-1010 |
| Range Control | Auto / Manual |
| Reading Hold | Auto Touch Hold |
| DC Volts Max Resolution | .1 mV |
| Continuity | w/Audio |
| Lead Compensation | N/A |
| DC Amps Accuracy | (0.2% + 2) |
| Capacitance Range | 10 PF - 5 µF |
| Relative Mode | Yes |
| Battery Life | 400 h |
| DC Amps Max | 10 A |
| Temperature | No |
| DC Volts Range | .1 mV - 1000 V |
| Voltage Rating | 1000 |
| Low Ohms | N/A |
| Sleep Mode | 30 Min |
| Smoothing | N/A |
| Fused Amps Inputs | Ma/10 A |
| Ohms Range [Min] | 0.1 Ohm |
| Battery Size | 9 V |
| Warranty | Lifetime |
| Ohms Range [Max] | 40.0 Ohm |
| Digital Display | 4,000 Count |
| V-Check | N/A |
| AC Amps Maximum Resolution | 10 µa |
| Frequency Bandwidth | 0.5 Hz - 200 kHz |
| Capacitance Accuracy | (1.0% + 3) |
| PC Interface | Yes |
| AC Amps Accuracy | (1.0% + 2) |
| Min-Max Mode | w/Avg |
| DC Amps Range | 10 µa - 10 A |
| Accuracy Resistance Percent | ± (0.2% + 1) |
| AC Volts Max Resolution | 0.1 mV |
| Store/Recall Memory | N/A |
| Frequency Range | 10 MHz to 200 KHz |
| AC Conversion | True-RMS |
| Peak Min-Max | .25 M |
| AC Volts Accuracy | (0.7% + 2) |
| Analog Display | 32 Seg Pointer |
| High Resolution Mode | Yes |
| AC Volts Bandwidth | 50 Hz - 20 KHz |
| DC Volts Accuracy | (0.05% + 1) |
| Diode Test | Voltage Drop |
| Capacitance Setting | Yes |
| Continuity Capture | N/A |
| AC Amps Range | 10 µa - 10 A |
| Ohms Accuracy | (0.2% + 1) |
| Weight | 4.5 LB |
| EAN or UPC | 95969353212 |

