- 8:1 Distance-to-Spot Ratio
- -18 to 400 °C Temperature Range
- 500 ms Response Time
features
- Pistol grip design
- Laser sighting for accurate targeting
- Instant measurement display results
- Display hold
- Backlight for use in dark areas
| Depth | N/A |
| Length | N/A |
| Temperature Range °C | -18 °C to 400 °C |
| Temperature Range °F | 0 °F to 750 °F |
| Power | 9 V Alkaline or NiCd battery |
| Response Time | 500 ms |
| Repeatability | N/A |
| Laser | Single Point |
| Emissivity | Preset to 0.95 |
| Resolution | N/A |
| Accuracy | ±2% |
| Distance to Spot Ratio | 8:1 |
| Warranty | 1 Year |
| Weight | 0.497 LB |
| EAN or UPC | 95969413411 |

