- Test Leads
- Full Insulated
- Hard Alloy Tip Material
features
- Patented TwistGuard™ extendable tip shroud meets the highest electrical safety requirements to reduce tip exposure while providing the versatility needed for most measurements
- New WearGuard™ lead wire wear indication
- each test lead is covered by two layers of silicone insulation
- inner contrasting color is exposed when the leads are nicked, scuffed or otherwise damaged and in need of replacement
- Double-insulated silicone leads withstand high temperatures and remain flexible in cold temperatures
- Extra-heavy duty strain relief on both probe-end and plug-end, tested beyond 30,000 bends without failure
- Universal input plugs are compatible with all instruments that accept standard 4 mm shrouded banana plugs
- Ratings: CAT II 1,000 V, CAT III 1,000 V, CAT IV 600 V, 10 A max., pollution degree 2
- Probes always show correct category rating for tip being used
- Environmental ratings: -20 °C to 55 °C (-4 °F to 131 °F), altitude: 2000 m (6,562 ft)
- Conforms to EN61010-031
- One-year warranty
- 1,000 V CAT III, 600 V CAT IV, Category III
| Tip Material | Hard Alloy |
| Safety Rating | 1,000 V CAT III, 600 V CAT IV, Category III |
| Insulation | Full Insulated |
| Weight | 0.26 LB |
| EAN or UPC | 95969521543 |

