- PVC-Insulated Probes
- CAT II 1000 V, 10 A Rated
- 48 in Length
features
- Hard alloy tips resist wear
- Comfort grip probes
- PVC insulated
- Do not use for µV measurements
- Replaces test leads on all Fluke DMMs except Nos. 8060A and 8062A
- UL® listed
- Category III, 1,000 V, 10 A rating
includes
- One pair (red, black) comfort grip probes
- 48" PVC insulated test leads with right angle shrouded banana plugs
| Insulation | PVC |
| Safety Rating | Category III, 1,000 V, 10A, Ul Listed |
| Tip Material | Hard Alloy |
| Weight | 0.44 LB |
| EAN or UPC | 95969011587 |

