Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
SureGrip™ Master Accessory Set

TLK-225

SureGrip™ Master Accessory Set
Item #101928770
  • Accessory Kit Contains Alligator Clips
  • Hook Clips
  • Pincer Clips
  • Straight Test Leads
  • Test Probes
  • Storage Pouch
+ Show More + Show Less
SureGrip™ Master Accessory Set
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Accessory Kit Contains Alligator Clips
  • Hook Clips
  • Pincer Clips
  • Straight Test Leads
  • Test Probes

description

  • Special value SureGrip™ Master Accessory Set is a complete selection of test tool accessories for any industrial application. Includes a convenient roll-up pouch that neatly stores each accessory.

features

  • 1,000 V CAT III
  • 600 V CAT IV

includes

  • Plunger style alligator clips (AC220)
  • Plunger style hook clips (AC280)
  • Plunger style pincer clips (AC283)
  • Large jaw alligator clips (AC285)
  • Sharp test probes (TP220)
  • Right to straight test leads (TL224)
  • Six-pocket storage pouch
Safety Rating 1,000 V CAT III, 600 V CAT IV
Weight 1.344 LB
EAN or UPC 95969241878
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison