- TP2 Has 2mm Diameter Tip for Electronics Work. Also Compatible With AC70A Alligator Clips.
applications
- For electronics work
- For reaching closely spaced deep test points and recessed terminals
features
- Slender probe bodies
- Probes closely spaced or recessed points
- 2 mm tip for precise probing
compliances
- 0
| Dia. | 0.08 in |
| Safety Rating | Category III, 1,000 V, 10A, Ul Listed |
| Tip Type | 2 mm Round |
| Weight | 0.496 LB |
| EAN or UPC | 95969057707 |

