description
- #270 hangers have formed steel frames and self-aligning ball bearings, which reduce power consumption and noise levels.
| Coupling O.D. | 1 1/2 in |
| Hanger Type | 270 |
| Oil Pipe | No |
| Conveyor Dia. | 6 in |
| Bolt Hole Width | 7 in |
| Bolt Hole Length | 2 1/2 in |
| Mounting Distance (Drop) | 4 1/2 in |
| Weight | 8.0 LB |

