- 4" Roll Diameter
- Three Rolls, Equal Length
- Steel
- CEMA Class B - Light Duty
- for 36" Belt Width
| Overall Height | 11.62 in |
| Roller Span | 37.56 in |
| Roller Material | Steel |
| Bearing Type | Ball Bearing |
| Belt Width | 36 in |
| Bracket Width | 7 1/2 in |
| Roller Dia. | 4 in |
| Installed Options | Assembled |
| Trough Angle [Nom] | 20 ° |
| Center Roll Height | 7.19 in |
| CEMA Class | CEMA Class B - Light Duty |
| Bracket Length | 47 in |
| Bolt Hole Spacing - Length | 45 in |
| Bolt Hole Spacing - Width [Min] | 4.5 in |
| Idler Type | Troughing Idler |
| Lubrication | Factory Sealed |
| Roll Type | Three Rolls, Equal Length |
| Roller Length | 12.62 in |
| Width of Bolt Spacing [Max] | 7 1/2 in |
| Weight | 43.0 LB |

