- 4" Roll Diameter
- Three Rolls, Equal Length
- Steel
- CEMA Class B - Light Duty
- for 24" Belt Width
| CEMA Class | CEMA Class B - Light Duty |
| Bolt Hole Spacing - Width [Min] | 4.5 in |
| Roller Dia. | 4 in |
| Roller Span | 21.31 in |
| Roller Length | 8.62 in |
| Bracket Length | 35 in |
| Roller Material | Steel |
| Bolt Hole Spacing - Length | 33 in |
| Roll Type | Three Rolls, Equal Length |
| Trough Angle [Nom] | 45 ° |
| Installed Options | Assembled |
| Bracket Width | 7 1/2 in |
| Idler Type | Troughing Idler |
| Bearing Type | Ball Bearing |
| Lubrication | Factory Sealed |
| Center Roll Height | 7.19 in |
| Width of Bolt Spacing [Max] | 7 1/2 in |
| Belt Width | 24 in |
| Overall Height | 13.44 in |
| Weight | 34.0 LB |

