- 4" Roll Diameter
- Three Rolls, Equal Length
- Steel
- CEMA Class B - Light Duty
- for 18" Belt Width
| Roll Type | Three Rolls, Equal Length |
| Bearing Type | Ball Bearing |
| CEMA Class | CEMA Class B - Light Duty |
| Idler Type | Self Aligning Troughing Idler |
| Bracket Length | 28.76 in |
| Roller Span | 16.69 in |
| Belt Width | 18 in |
| Overall Height | 15.75 in |
| Roller Dia. | 4 in |
| Width of Bolt Spacing [Max] | 8 in |
| Bolt Hole Spacing - Length | 27 in |
| Lubrication | Factory Sealed |
| Roller Material | Steel |
| Trough Angle [Nom] | 45 ° |
| Installed Options | Assembled |
| Roller Length | 6.62 in |
| Center Roll Height | 7.88 in |
| Bolt Hole Spacing - Width [Min] | 4.5 in |
| Bracket Width | 11 3/4 in |
| Weight | 82.0 LB |

