- 4" Roll Diameter
- Three Rolls, Equal Length
- Steel
- CEMA Class B - Light Duty
- for 20" Belt Width
| Idler Type | Self Aligning Troughing Idler |
| Roller Length | 7.25 in |
| Belt Width | 20 in |
| Roller Span | 18.19 in |
| Bolt Hole Spacing - Length | 29 in |
| Bracket Length | 30.76 in |
| Center Roll Height | 7.88 in |
| Trough Angle [Nom] | 45 ° |
| Roller Material | Steel |
| Width of Bolt Spacing [Max] | 8 in |
| Bearing Type | Ball Bearing |
| Lubrication | Factory Sealed |
| Bolt Hole Spacing - Width [Min] | 4.5 in |
| Installed Options | Assembled |
| Overall Height | 16.19 in |
| CEMA Class | CEMA Class B - Light Duty |
| Roller Dia. | 4 in |
| Roll Type | Three Rolls, Equal Length |
| Bracket Width | 11 3/4 in |
| Weight | 86.0 LB |

