- 4" Roll Diameter
- One Roll
- Steel
- CEMA Class B - Light Duty
- for 42" Belt Width
| Center Roll Height | 4 in |
| Bolt Hole Spacing - Length | 51 in |
| Lubrication | Factory Sealed |
| Width of Bolt Spacing [Max] | 7 1/2 in |
| Bracket Length | 52.76 in |
| Roller Dia. | 4 in |
| Bracket Width | 7 1/2 in |
| Idler Type | Return Idler |
| Bearing Type | Ball Bearing |
| Roll Type | One Roll |
| Roller Length | 44.75 in |
| Bolt Hole Spacing - Width [Min] | 4.5 in |
| Overall Height | 6.5 in |
| Roller Material | Steel |
| Roller Span | 44 3/4 in |
| CEMA Class | CEMA Class B - Light Duty |
| Installed Options | Short Drop 1 1/2" |
| Trough Angle [Nom] | 0 ° |
| Belt Width | 42 in |
| Weight | 31.0 LB |

