- 5" Roll Diameter
- Three Rolls, Equal Length
- Steel
- CEMA Class B - Light Duty
- for 42" Belt Width
| Lubrication | Factory Sealed |
| Installed Options | Assembled |
| Overall Height | 12.75 in |
| Bolt Hole Spacing - Length | 51 in |
| Roller Material | Steel |
| Roll Type | Three Rolls, Equal Length |
| Belt Width | 42 in |
| Bolt Hole Spacing - Width [Min] | 4.5 in |
| Roller Length | 14.5 in |
| Roller Span | 42.81 in |
| Bearing Type | Ball Bearing |
| Center Roll Height | 7.69 in |
| Roller Dia. | 5 in |
| Trough Angle [Nom] | 20 ° |
| Idler Type | Troughing Idler |
| Bracket Length | 52 in |
| Bracket Width | 7 1/2 in |
| Width of Bolt Spacing [Max] | 7 1/2 in |
| CEMA Class | CEMA Class B - Light Duty |
| Weight | 57.0 LB |

