- 5" Roll Diameter
- Three Rolls, Equal Length
- Steel
- CEMA Class B - Light Duty
- for 14" Belt Width
| Roller Span | 13.38 in |
| Installed Options | Assembled |
| Roller Dia. | 5 in |
| Bolt Hole Spacing - Length | 23 in |
| Center Roll Height | 8.38 in |
| Overall Height | 14.75 in |
| Bearing Type | Ball Bearing |
| Trough Angle [Nom] | 45 ° |
| Lubrication | Factory Sealed |
| Bolt Hole Spacing - Width [Min] | 4.5 in |
| Roller Length | 5.12 in |
| Width of Bolt Spacing [Max] | 8 in |
| Bracket Length | 24.76 in |
| Bracket Width | 11 3/4 in |
| CEMA Class | CEMA Class B - Light Duty |
| Roller Material | Steel |
| Belt Width | 14 in |
| Idler Type | Self Aligning Troughing Idler |
| Roll Type | Three Rolls, Equal Length |
| Weight | 75.0 LB |

