- 5" Roll Diameter
- One Roll
- Steel
- CEMA Class B - Light Duty
- for 16" Belt Width
| Roller Length | 18.62 in |
| Bolt Hole Spacing - Length | 25 in |
| Bracket Width | 7 1/2 in |
| Bracket Length | 26.76 in |
| Idler Type | Return Idler |
| Overall Height | 6 in |
| Bearing Type | Ball Bearing |
| Roller Span | 18.62 in |
| Belt Width | 16 in |
| Roll Type | One Roll |
| Width of Bolt Spacing [Max] | 7 1/2 in |
| Center Roll Height | 6 in |
| Bolt Hole Spacing - Width [Min] | 4.5 in |
| Roller Dia. | 5 in |
| Installed Options | None |
| Trough Angle [Nom] | 0 ° |
| Lubrication | Factory Sealed |
| CEMA Class | CEMA Class B - Light Duty |
| Roller Material | Steel |
| Weight | 18.0 LB |

