- 5" Roll Diameter
- Three Rolls, Equal Length
- Steel
- CEMA Class C - Medium Duty
- for 48" Belt Width
| Roller Dia. | 5 in |
| Lubrication | Factory Sealed |
| CEMA Class | CEMA Class C - Medium Duty |
| Installed Options | Assembled |
| Overall Height | 14.56 in |
| Roller Span | 50.44 in |
| Belt Width | 48 in |
| Roller Material | Steel |
| Trough Angle [Nom] | 20 ° |
| Roll Type | Three Rolls, Equal Length |
| Idler Type | Troughing Idler |
| Bearing Type | Ball Bearing |
| Center Roll Height | 9 in |
| Width of Bolt Spacing [Max] | 9 in |
| Bolt Hole Spacing - Length | 57 in |
| Roller Length | 17.12 in |
| Bolt Hole Spacing - Width [Min] | 6 in |
| Bracket Length | 58.76 in |
| Bracket Width | 9 in |
| Weight | 67.0 LB |

