- 4" Roll Diameter
- One Roll
- Steel
- CEMA Class C - Medium Duty
- for 20" Belt Width
| Width of Bolt Spacing [Max] | 8.88 in |
| Roller Dia. | 4 in |
| Bolt Hole Spacing - Length | 29 in |
| Overall Height | 6.25 in |
| Roll Type | One Roll |
| Installed Options | None |
| Bracket Width | 8.88 in |
| Belt Width | 20 in |
| Bearing Type | Tapered Roller Bearing |
| Trough Angle [Nom] | 0 ° |
| Roller Span | 22.62 in |
| Lubrication | Factory Sealed |
| Bracket Length | 31 in |
| Bolt Hole Spacing - Width [Min] | 5.75 in |
| Center Roll Height | 6 1/4 in |
| Idler Type | Flat Belt Idler |
| CEMA Class | CEMA Class C - Medium Duty |
| Roller Length | 22.62 in |
| Roller Material | Steel |
| Weight | 28.0 LB |

