- 4" Roll Diameter
- One Roll
- Steel
- CEMA Class C - Medium Duty
- for 36" Belt Width
| Bracket Width | 9 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Idler Type | Self Aligning Return Idler |
| Trough Angle [Nom] | 0 ° |
| Roll Type | One Roll |
| Roller Material | Steel |
| Roller Span | 41 1/2 in |
| Roller Dia. | 4 in |
| Roller Length | 38.62 in |
| Bracket Length | 48.76 in |
| Bolt Hole Spacing - Width [Min] | 5.75 in |
| Bearing Type | Tapered Roller Bearing |
| Width of Bolt Spacing [Max] | 9 in |
| Installed Options | None |
| Center Roll Height | 11.63 in |
| Bolt Hole Spacing - Length | 45 in |
| Overall Height | 19.58 in |
| Belt Width | 36 in |
| Lubrication | Factory Sealed |
| Weight | 122.0 LB |

